3/4-16 X 5/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide, PK250
Mfr # H75160625CPX-250
Zoro # G7223971
product price:Â $411.99
/pk 250, $1.65/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
3/4"-16
Drive Size
0.375 in
Material
Alloy Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H75160625CPX-250
Zoro #
G7223971
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
3/4"-16
Overall Length
5/8 in
Drive Size
0.375 in
Details
System of Measurement
Inch
Drive Type
Hex
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Rockwell Hardness
HRC45 to HRC53
Number of Pieces
250
Meets
ASME B18.3
Point Type
Cup
Description
Cup Point Alloy Hex Socket Set Sc,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.