3/8-16 X 5/8 Half Dog Point Stainless Steel Hex Socket Set Screw, PK250
Mfr # HSS37160625HD-250
Zoro # G7246931
product price:Â $100.99
/pk 250, $0.40/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
3/8"-16
Drive Size
0.187 in
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSS37160625HD-250
Zoro #
G7246931
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
3/8"-16
Overall Length
5/8 in
Drive Size
0.187 in
Details
System of Measurement
Inch
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Set Screw
Number of Pieces
250
Meets
ASME B18.3
Point Type
1/2 Dog
Description
Half Dog Point,Stainless Steel,,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.