3/8-16 X 5/8 Half Dog Point Stainless Steel Hex Socket Set Screw, PK500

  • Mfr # HSS37160625HD-500
  • Zoro # G7247683
product price: 
$
176.99
/pk of 500, $0.35/ea
Free Shipping & Returns

Key Features

Hex Drive
System of Measurement
Inch
Thread Size
3/8"-16
Drive Size
0.187 in
Point Type
1/2 Dog
Material
18-8 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HSS37160625HD-500
Zoro #
G7247683
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-16
Overall Length
5/8 in
Drive Size
0.187 in

Details

System of Measurement
Inch
Drive Type
Hex
Point Type
1/2 Dog
Material
18-8 Stainless Steel
Finish
Plain
Item
Set Screw
Number of Pieces
500
Meets
ASME B18.3

Description

Half Dog Point,Stainless Steel,,PK500, Package Quantity 500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.