Shop SET SCREW & MANUFACTURING
See all product information
Create Account
3/8-24 X 5/8 Half Dog Point Alloy Hex Socket Set Screw, Black Oxide, PK250
- Mfr # H37240625HDX-250
- Zoro # G7210312
product price:Â
$
90.39
/pk of 250, $0.36/ea
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
3/8"-24
Drive Size
0.187 in
Point Type
1/2 Dog
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H37240625HDX-250
- Zoro #
- G7210312
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Drive Type
- Hex
- Point Type
- 1/2 Dog
- Material
- Alloy Steel
- Finish
- Black Oxide
- Item
- Set Screw
- Meets
- ASME B18.3
- Number of Pieces
- 250
- Rockwell Hardness
- HRC45 to HRC53
Dimensions
- Thread Size
- 3/8"-24
- Overall Length
- 5/8 in
- Drive Size
- 0.187 in
Description
Half Dog Point Alloy Hex Socket S,PK250, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.