Shop SET SCREW & MANUFACTURING

5/16-18 X 1 1/2 Cup Point Case Hardened Square Head Set Screw, PK500

  • Mfr # Q31181500CPCH-500
  • Zoro # G7211450

product price: 
$
158.99
/pk of 500, $0.32/ea
Free Shipping & Returns

Key Features

Square Drive
System of Measurement
Inch
Thread Size
5/16"-18
Point Type
Cup
Material
Case Hard Steel
Number of Pieces
500
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Q31181500CPCH-500
Zoro #
G7211450
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16"-18
Overall Length
1-1/2 in

Details

System of Measurement
Inch
Drive Type
Square
Point Type
Cup
Material
Case Hard Steel
Item
Set Screw
Number of Pieces
500
Meets
ASME B18.6.3

Description

Cup Point Case Hardened Square He,PK500, Package Quantity 500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products