5/16-18 X 1/2 Full Dog Point Stainless Steel Hex Socket Set Screw, PK750
Mfr # HSS31180500FD-750
Zoro # G7215614
product price:Â $96.15
/pk 750, $0.13/eaKey Features
Hex Drive
System of Measurement
Inch
Thread Size
5/16"-18
Overall Length
1/2 in
Drive Size
0.156 in
Point Type
Dog
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HSS31180500FD-750
Zoro #
G7215614
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
5/16"-18
Overall Length
1/2 in
Drive Size
0.156 in
Details
System of Measurement
Inch
Drive Type
Hex
Point Type
Dog
Material
18-8 Stainless Steel
Finish
Plain
Item
Set Screw
Number of Pieces
750
Meets
ASME B18.3
Description
Full Dog Point,Stainless Steel,,PK750, Package Quantity 750
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.