Shop SET SCREW & MANUFACTURING
See all product information
Create Account
5/16-18 X 5/16 Half Dog Point Stainless Steel Hex Socket Set Screw, PK2500
- Mfr # HSS31180312HD-2500
- Zoro # G7216402
product price:Â
$
317.99
/pk of 2500, $0.13/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
5/16"-18
Drive Size
0.156 in
Point Type
1/2 Dog
Material
18-8 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HSS31180312HD-2500
- Zoro #
- G7216402
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Drive Type
- Hex
- Point Type
- 1/2 Dog
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Item
- Set Screw
- Number of Pieces
- 2500
- Meets
- ASME B18.3
Dimensions
- Thread Size
- 5/16"-18
- Overall Length
- 5/16 in
- Drive Size
- 0.156 in
Description
Half Dog Point,Stainless Steel,PK2500, Package Quantity 2500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.