5/8-11 X 3/4 Cup Point Alloy Hex Socket Set Screw, Black Oxide, PK1000
Mfr # H62110750CPX-1000
Zoro # G7241611
product price:Â $399.99
/pk 1000, $0.40/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
5/8"-11
Drive Size
0.312 in
Material
Alloy Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H62110750CPX-1000
Zoro #
G7241611
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
5/8"-11
Overall Length
3/4 in
Drive Size
0.312 in
Details
System of Measurement
Inch
Drive Type
Hex
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Number of Pieces
1000
Meets
ASME B18.3
Rockwell Hardness
HRC45 to HRC53
Point Type
Cup
Description
Cup Point Alloy Hex Socket Set S,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.