Zoro Homepage

Cup Point Alloy Hex Socket Set Scr, PK10

  • Mfr # H1-80875CPX10

  • Zoro # G7215370


product price: $108.99
/pk 10, $10.90/ea
Free Shipping & Returns

Key Features

Hex Drive
System of Measurement
Inch
Material
Alloy
Finish
Black Oxide
Point Type
Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1-80875CPX10
Zoro #
G7215370
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7/8 in

Details

System of Measurement
Inch
Drive Type
Hex
Material
Alloy
Finish
Black Oxide
Item
Set Screw
Point Type
Cup

Description

Cup Point Alloy Hex Socket Set Scr,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.