No 10-24 X 1/4 Half Dog Point Stainless Steel Hex Socket Set Screw, PK10000

  • Mfr # HSS18240250HD-10000

  • Zoro # G7223725


product price:  $547.99
/pk 10000, $0.05/ea
Free Shipping & Returns

Key Features

Hex Drive
System of Measurement
Inch
Thread Size
#10-24
Drive Size
0.093 in
Point Type
1/2 Dog
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HSS18240250HD-10000
Zoro #
G7223725
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-24
Overall Length
1/4 in
Drive Size
0.093 in

Details

System of Measurement
Inch
Drive Type
Hex
Point Type
1/2 Dog
Material
18-8 Stainless Steel
Finish
Plain
Item
Set Screw
Meets
ASME B18.3
Number of Pieces
10000

Description

Half Dog Point,Stainless Steel,PK10000, Package Quantity 10000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products