No 10-24 X 1/4 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide, PK10000
- Mfr # H18240250KNX-10000
- Zoro # G7230375
product price:Â
$
302.99
/pk of 10000, $0.03/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
#10-24
Drive Size
0.093 in
Point Type
Knurled Cup
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H18240250KNX-10000
- Zoro #
- G7230375
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- #10-24
- Overall Length
- 1/4 in
- Drive Size
- 0.093 in
Details
- System of Measurement
- Inch
- Drive Type
- Hex
- Point Type
- Knurled Cup
- Material
- Alloy Steel
- Finish
- Black Oxide
- Item
- Set Screw
- Meets
- ASME B18.3
- Rockwell Hardness
- HRC45 to HRC53
- Number of Pieces
- 10000
Description
Knurled Cup Point Alloy Hex Soc,PK10000, Package Quantity 10000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.