No 10-24 X 5/16 Cup Point 303 Stainless Steel Slotted Headless Set Screw, PK1000

  • Mfr # XSS18240312CP-1000

  • Zoro # G7209019


product price:  $288.99
/pk 1000, $0.29/ea
Free Shipping & Returns

Key Features

Slotted Drive
System of Measurement
Inch
Thread Size
#10-24
Point Type
Cup
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XSS18240312CP-1000
Zoro #
G7209019
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-24
Overall Length
5/16 in

Details

System of Measurement
Inch
Drive Type
Slotted
Point Type
Cup
Material
18-8 Stainless Steel
Finish
Plain
Item
Set Screw
Number of Pieces
1000
Meets
ASME B18.6.3

Description

Cup Point,303 Ss,Slotted Headl,PK1000, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products