No 10-32 X 5/16 Cup Point Case Hard Slotted Headless Set Screw, PK10000

  • Mfr # X18320312CPCH-10000

  • Zoro # G7219211


product price:  $497.99
/pk 10000, $0.05/ea
Free Shipping & Returns

Key Features

Slotted Drive
System of Measurement
Inch
Thread Size
#10-32
Material
Case Hard Steel
Meets
ASME B18.6.3
Number of Pieces
10000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X18320312CPCH-10000
Zoro #
G7219211
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Overall Length
5/16 in

Details

System of Measurement
Inch
Drive Type
Slotted
Material
Case Hard Steel
Item
Set Screw
Meets
ASME B18.6.3
Number of Pieces
10000
Point Type
Cup

Description

Cup Point Case Hard Slotted Hea,PK10000, Package Quantity 10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products