No 6-32 X 1/2 Cup Point 303 Stainless Steel Slotted Headless Set Screw, PK5000

  • Mfr # XSS13320500CP-5000

  • Zoro # G7225423


product price:  $470.99
/pk 5000, $0.09/ea
Free Shipping & Returns

Key Features

Slotted Drive
System of Measurement
Inch
Thread Size
#6-32
Point Type
Cup
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XSS13320500CP-5000
Zoro #
G7225423
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#6-32
Overall Length
1/2 in

Details

System of Measurement
Inch
Drive Type
Slotted
Point Type
Cup
Material
18-8 Stainless Steel
Finish
Plain
Item
Set Screw
Meets
ASME B18.6.3
Number of Pieces
5000

Description

Cup Point,303 Stainless Steel,,PK5000, Package Quantity 5000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.