No 6-32 X 3/16 Full Dog Point Stainless Steel Hex Socket Set Screw, PK2500

  • Mfr # HSS13320187FD-2500

  • Zoro # G7247272


product price:  $373.99
/pk 2500, $0.15/ea
Free Shipping & Returns

Key Features

Hex Drive
System of Measurement
Inch
Thread Size
#6-32
Overall Length
3/16 in
Drive Size
0.062 in
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSS13320187FD-2500
Zoro #
G7247272
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#6-32
Overall Length
3/16 in
Drive Size
0.062 in

Details

System of Measurement
Inch
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Set Screw
Number of Pieces
2500
Meets
ASME B18.3
Point Type
Dog

Description

Full Dog Point,Stainless Steel,PK2500, Package Quantity 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products