No 6-32 X 5/8 Half Dog Point Stainless Steel Hex Socket Set Screw, PK500

  • Mfr # HSS13320625HD-500

  • Zoro # G7235275


product price:  $82.79
/pk 500, $0.17/ea
Free Shipping & Returns

Key Features

Hex Drive
System of Measurement
Inch
Thread Size
#6-32
Overall Length
5/8 in
Drive Size
0.062 in
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSS13320625HD-500
Zoro #
G7235275
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#6-32
Overall Length
5/8 in
Drive Size
0.062 in

Details

System of Measurement
Inch
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Set Screw
Number of Pieces
500
Meets
ASME B18.3
Point Type
1/2 Dog

Description

Half Dog Point,Stainless Steel,,PK500, Package Quantity 500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products