No 10-24 X 1/4 Half Dog Point Stainless Steel Hex Socket Set Screw, PK1000
Mfr # HSS18240250HD-1000
Zoro # G7218423
product price:Â $78.75
/pk 1000, $0.08/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
#10-24
Drive Size
0.093 in
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HSS18240250HD-1000
Zoro #
G7218423
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#10-24
Overall Length
1/4 in
Drive Size
0.093 in
Details
System of Measurement
Inch
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Set Screw
Number of Pieces
1000
Meets
ASME B18.3
Point Type
1/2 Dog
Description
Half Dog Point,Stainless Steel,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.