Zoro Homepage

No 10-32 X 1/4 Cup Point Stainless Steel Slotted Headless Set Screw, Passivate, PK2500

  • Mfr # XSS18320250CPP-2500

  • Zoro # G7213182


product price: $326.99
/pk 2500, $0.13/ea
Free Shipping & Returns

Key Features

Slotted Drive
System of Measurement
Inch
Thread Size
#10-32
Overall Length
1/4 in
Material
18-8 Stainless Steel
Meets
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XSS18320250CPP-2500
Zoro #
G7213182
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Overall Length
1/4 in

Details

System of Measurement
Inch
Drive Type
Slotted
Material
18-8 Stainless Steel
Item
Set Screw
Meets
ASME B18.6.3
Number of Pieces
2500
Point Type
Cup

Description

Cup Point,Ss,Slotted Headless ,PK2500, Package Quantity 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.