No 10-32 X 3/16 Cup Point 303 Stainless Steel Slotted Headless Set Screw, PK5000

  • Mfr # XSS18320187CP-5000

  • Zoro # G7215684


product price:  $522.99
/pk 5000, $0.10/ea
Free Shipping & Returns

Key Features

Slotted Drive
System of Measurement
Inch
Thread Size
#10-32
Material
18-8 Stainless Steel
Finish
Plain
Meets
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XSS18320187CP-5000
Zoro #
G7215684
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Overall Length
3/16 in

Details

System of Measurement
Inch
Drive Type
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Item
Set Screw
Meets
ASME B18.6.3
Number of Pieces
5000
Point Type
Cup

Description

Cup Point,303 Ss,Slotted Headl,PK5000, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products