1/4-20 X 5/8 Cup Point 303 Stainless Steel Slotted Headless Set Screw, PK500

  • Mfr # XSS25200625CP-500

  • Zoro # G7232100


product price:  $159.99
/pk 500, $0.32/ea
Free Shipping & Returns

Key Features

Slotted Drive
System of Measurement
Inch
Thread Size
1/4"-20
Material
18-8 Stainless Steel
Finish
Plain
Meets
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XSS25200625CP-500
Zoro #
G7232100
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Overall Length
5/8 in

Details

System of Measurement
Inch
Drive Type
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Item
Set Screw
Meets
ASME B18.6.3
Number of Pieces
500
Point Type
Cup

Description

Cup Point,303 Stainless Steel,S,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.