Shop SET SCREW & MANUFACTURING
See all product information
Create Account
No 3-48 X 1/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide, PK5000
- Mfr # H09480125CPX-5000
- Zoro # G7223323
product price:Â
$
391.99
/pk 5000, $0.08/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
#3-48
Drive Size
0.05 in
Point Type
Cup
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H09480125CPX-5000
- Zoro #
- G7223323
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- #3-48
- Overall Length
- 1/8 in
- Drive Size
- 0.05 in
Details
- System of Measurement
- Inch
- Drive Type
- Hex
- Point Type
- Cup
- Material
- Alloy Steel
- Finish
- Black Oxide
- Item
- Set Screw
- Meets
- ASME B18.3
- Number of Pieces
- 5000
- Rockwell Hardness
- HRC45 to HRC53
Description
Cup Point Alloy Hex Socket Set S,PK5000, Package Quantity 5000