Shop USA INDUSTRIALS
See all product information
Create Account
Black Oxide Alloy Steel Cup Point Set Sc
- Mfr # ZSCRW-26072
- Zoro # G823726412
product price:Â
$
7.79
/pk of 25, $0.31/ea
Sold in multiples of 2Â pks for
$15.58
Key Features
Point Type
Cup
System of Measurement
Inch
Finish
Black Oxide
Thread Size
1/4"-20
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-26072
- Zoro #
- G823726412
- UPC #
- 197666247112
- Country of Origin
- China
- Item
- Socket Set Screw
- Point Type
- Cup
- System of Measurement
- Inch
- Finish
- Black Oxide
- Material
- Alloy Steel
- Manufacturer Location
- Globally Sourced
- Point Material
- Alloy Steel
- Head Type
- Headless
- Jam Screw
- No
- Thread Locking
- No
- Rockwell Hardness
- C45 to C53
- Decimal Equivalent
- 0.25 in
- Thread Direction
- Right Hand
- Non-Marring Tip
- No
- Color
- Black
- Thread Fit
- 3A
- Dimensional Standards
- ASME B18.3
- Drive Type
- Internal Hex
- Thread Type
- Coarse
- Material Grade/Class
- Through Hardened
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 7/16 in
- Drive Size
- 1/8 in
- Minimum Point Diameter
- 0.118 in
- Overall Length
- 7/16 in
- Maximum Point Diameter
- 0.132 in
- Wire Rope Length
- 7/16 in
- Length
- 7/16 in
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size 1/4 In.-20, Overall Length 7/16 in, Fastener Length 7/16 in, Drive Type Internal Hex, Drive Size 1/8 in, Material Alloy Steel, Material Grade/Class Through Hardened, Finish Black Oxide, Color Black, Decimal Equivalent 0.25 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment Through Hardened, Jam Screw No, Manufacturer Location Globally Sourced
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.