Shop SET SCREW & MANUFACTURING
See all product information
Create Account
5/16-18 X 1 Cup Point Case Hardened Square Head Set Screw, PK500
- Mfr # Q31181000CPCH-500
- Zoro # G7209664
product price:Â
$
187.99
/pk of 500, $0.38/ea
Free Shipping & Returns
Key Features
Square Drive
System of Measurement
Inch
Thread Size
5/16"-18
Point Type
Cup
Material
Case Hard Steel
Number of Pieces
500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q31181000CPCH-500
- Zoro #
- G7209664
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 5/16"-18
- Overall Length
- 1 in
Details
- System of Measurement
- Inch
- Drive Type
- Square
- Point Type
- Cup
- Material
- Case Hard Steel
- Item
- Set Screw
- Number of Pieces
- 500
- Meets
- ASME B18.6.3
Description
Cup Point Case Hardened Square He,PK500, Package Quantity 500