5/16-24 X 5/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide, PK2500

  • Mfr # H31240625CPX-2500

  • Zoro # G7228713


product price:  $261.99
/pk 2500, $0.10/ea
Free Shipping & Returns

Key Features

Hex Drive
System of Measurement
Inch
Thread Size
5/16"-24
Drive Size
0.156 in
Material
Alloy Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H31240625CPX-2500
Zoro #
G7228713
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16"-24
Overall Length
5/8 in
Drive Size
0.156 in

Details

System of Measurement
Inch
Drive Type
Hex
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Number of Pieces
2500
Meets
ASME B18.3
Rockwell Hardness
HRC45 to HRC53
Point Type
Cup

Description

Cup Point Alloy Hex Socket Set S,PK2500, Package Quantity 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products