No 8-32 X 3/16 Half Dog Point Stainless Steel Hex Socket Set Screw, PK1500
Mfr # HSS16320187HD-1500
Zoro # G7241252
product price:Â $157.99
/pk 1500, $0.11/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
#8-32
Drive Size
0.078 in
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HSS16320187HD-1500
Zoro #
G7241252
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#8-32
Overall Length
3/16 in
Drive Size
0.078 in
Details
System of Measurement
Inch
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Set Screw
Meets
ASME B18.3
Number of Pieces
1500
Point Type
1/2 Dog
Description
Half Dog Point,Stainless Steel,PK1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.