Shop SET SCREW & MANUFACTURING
See all product information
Create Account
Cup Point Case Hardened Square He, PK100
- Mfr # Q1-8X4000CPCH-100
- Zoro # G7226239
product price:Â
$
1,152.99
/pk of 100, $11.53/ea
Free Shipping & Returns
Key Features
Square Drive
System of Measurement
Inch
Thread Size
1/8"
Overall Length
4 in
Point Type
Cup
Material
Case Hard Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q1-8X4000CPCH-100
- Zoro #
- G7226239
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 1/8"
- Overall Length
- 4 in
Details
- System of Measurement
- Inch
- Drive Type
- Square
- Point Type
- Cup
- Material
- Case Hard Steel
- Item
- Set Screw
- Number of Pieces
- 100
- Meets
- ASME B18.6.3
Description
Cup Point Case Hardened Square He,PK100, Package Quantity 100