Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Glass Carriage Table Clock

  • Mfr # TSI006060

  • Zoro # G821736895


product price: $73.15
/ea

Key Features

Length
4.75 in
Material
Glass
Color
Silver
Height
1.25 in
Width
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSI006060
Zoro #
G821736895
UPC #
022278279506
Country of Origin
China

Dimensions

Length
4.75 in
Height
1.25 in
Width
5.5 in

Details

Material
Glass
Color
Silver
Item
Table Clock

Description

This is the perfect way to keep track of time on those busy days or to simply have a nice addition to your home or office desk. The sleek design would compliment the professional workspace. Enjoy great features such as a stamped dial and high polished finish. Dial (face) finished in white Hands finished in silver Silver primary color Made out of alloy and glass Combination of roman numeral and hour marker dial Carriage shape Stamped dial High polish and gloss Beautiful and elegant design 1AA Battery Required (not included) Dimensions: 4.75" H x 5.5" W x 1.25" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.