Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

World Time Multifunction Clock in Black and Silver

  • Mfr # TBL004102

  • Zoro # G121736656


product price: $24.35
/ea

Key Features

Length
5.25 in
Width
3.25 in
Height
3.5 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBL004102
Zoro #
G121736656
UPC #
022278145993
Country of Origin
China

Dimensions

Length
5.25 in
Width
3.25 in
Height
3.5 in

Details

Item
Multifunction Clock
Color
Black

Description

This is the perfect way to keep track of time on those busy days or to simply have a nice addition to your home or office desk. The sleek design would compliment the professional workspace. Enjoy great features such as multi-functional clock, metal and rubber housing for durability, a stylish Arabic numerical dial, a stunning and attractive circular design with LCD display. Show off your workspace design with this neat desk clock.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.