Zoro Homepage

2-Ply Facial Tissues, 85 Sheets

  • Mfr # 13719

  • Zoro # G814897220


product price: $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Color
White
Width
4.5 in
Ply
2
Tissue Box Type
Cube
Sheet Length
8.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13719
Zoro #
G814897220
UPC #
-
Country of Origin
United States

Dimensions

Width
4.5 in
Sheet Length
8.4 in
Sheet Width
8.2 in
Sheet Size
8.20 in x 8.40 in

Details

Color
White
Ply
2
Tissue Box Type
Cube
Item
Facial Tissue

Description

Two-ply facial tissue is gentle on noses and the planet. Reduce your impact on the environment with these recycled facial tissues that are made with a high percentage of post-consumer content - the paper we all recycle every day at home, school and work. Hypoallergenic, soft and absorbent tissues are whitened without chemicals containing chlorine, and have no added dyes or fragrances. Cube box contains 85 tissues.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.