
2-Ply Paper Towels, Strong & Absorbent, 156 Sheets, 8PK
Mfr # 13739
Zoro # G114897289
product price: $44.49
/pk 8, $5.56/eaKey Features
Color
White
Number of Sheets
156
Ply
2
Sheet Width
11 in
Paper Towel Type
Perforated Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13739
Zoro #
G114897289
UPC #
-
Country of Origin
Canada
Dimensions
Sheet Width
11 in
Sheet Length
5.4 in
Details
Color
White
Number of Sheets
156
Ply
2
Item
Paper Towels
Paper Towel Type
Perforated Roll
Description
Hardworking, recycled paper towels absorb spills quickly, even when wet, and make it easy to lessen your environmental impact. They are made with a high percentage of post-consumer content, and buying products made from recycled paper helps reduce the need for virgin wood pulp so more trees are left standing. Paper towels are whitened without chemicals containing chlorine. They have no added dyes or fragrances. Two-ply construction delivers absorbency and strength. Each roll contains 156 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.