Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Ply Unbleached Paper Towels, 120 Sheets, 24PK

  • Mfr # 13737

  • Zoro # G514897254


product price: $119.99
/pk 24, $5.00/ea
Free Shipping & Returns

Key Features

Color
Natural
Sheet Length
9 in
Paper Towel Type
Perforated Roll
Sheet Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13737
Zoro #
G514897254
UPC #
-
Country of Origin
United States

Dimensions

Sheet Length
9 in
Sheet Width
11 in

Details

Color
Natural
Paper Towel Type
Perforated Roll
Number of Sheets
120
Ply
2
Item
Paper Towels

Description

Natural, unbleached paper towels absorb spills quickly, even when wet, and helps you lessen your impact on the planet. High percentage of recycled content helps reduce the need for virgin wood pulp, which means more trees are left standing. Natural unbleached design with no dyes, inks or fragrances saves more natural resources compared to virgin or whitened recycled products by eliminating the whitening process, which saves water and energy. Unbleached pulp paper is made with a chlorine-free process and high percentage of post-consumer recycled content, and its unique color visually cues care for the environment in a way white paper cannot. The two-ply paper towels come in rolls that fit standard household, kitchen roll dispensers. Each sheet measures 11'' x 9''.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.