Dishwashing Detergent, Gel, Bottle, PK6
Mfr # 22831
Zoro # G8819413
product price: $86.69
/pk 6, $14.45/ea
Free Shipping & Returns
Key Features
Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Washing Type
Machine Wash
Item - Dishwashing
Dishwasher Detergent
Cleaner Form
Liquid
Cleaner Container Type
Jug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22831
Zoro #
G8819413
UPC #
732913228317
Country of Origin
United States
Dimensions
Cleaner Container Size
70 oz
Size
70 oz.
Container Size
70 oz
Description
Dishwasher Detergent, Washing Type Machine Wash, Container Type Jug, Container Size 70 oz, Ready to Use/Concentrated Ready to Use, Fragrance Lemon, Product Series No Series, Cleaner Form Liquid, Standards EPA Certified, USDA Certified, Biodegradable Yes, Color White, Maximum RTU Yield per Container 70 fl oz, Phosphate Free Yes, Primary Chemical None, Properties Biodegradable, Phosphate-Free, Septic System Safe, Recommended Dilution Ready to Use, Rinse Required Yes, Septic System Safe Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.