Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dishwashing Detergent, Unscented, PK12

  • Mfr # SEV 22150

  • Zoro # G5124734


product price: $101.99
/pk 12, $8.50/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Washing Type
Machine Wash
Item - Dishwashing
Dishwasher Detergent
Cleaner Form
Powder
Cleaner Container Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SEV 22150
Zoro #
G5124734
UPC #
732913221509
Country of Origin
Canada

Dimensions

Cleaner Container Size
45 oz
Size
45 oz.
Container Size
45 oz

Details

Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Washing Type
Machine Wash
Item - Dishwashing
Dishwasher Detergent
Item
Dishwasher Detergent
Cleaner Form
Powder
Cleaner Container Type
Box
Fragrance
Unscented
Primary Chemical
None
Chemicals For Use On
Ceramics; Enamel; Fiberglass; Glass; Metal; Plastic
Green Environmental Attribute
Biobased with A Minimum 73% of Total Weight of Organic Carbon As Per ASTM D6866
Degreaser Container Type
Box
Recommended Dilution
Ready to Use
Container Type
Box
Includes Chemical
None
Green Certification or Other Recognition
USDA Certified Biobased Product
Standards
Leaping Bunny(TM) Certified, USDA Certified
Contains
Natural Ingredients, Plant-Derived Surfactants
Form
Powder
Color
White
For Use On
Cooked-On Grease; Food Particles; Oils; Organic Matter; Soil
Application
Automatic Dishwasher Detergent
Includes
Includes twelve boxes
Net Weight
36.367 lbs
Product Series
No Series
Surfaces for Use On
Dishes
Septic System Safe
Yes
pH Value
Alkaline
Maximum RTU Yield per Container
45 fl oz
Phosphate Free
Yes
pH Level
9.4 to 10
Rinse Required
Yes
Biodegradable
Yes

Description

Dishwasher Detergent, Washing Type Machine Wash, Container Type Box, Container Size 45 oz, Ready to Use/Concentrated Ready to Use, Fragrance Unscented, Product Series No Series, Cleaner Form Powder, Standards Leaping Bunny(TM) Certified, USDA Certified, Biodegradable Yes, Color White, Maximum RTU Yield per Container 45 fl oz, Phosphate Free Yes, Primary Chemical None, Properties Biodegradable, Phosphate-Free, Septic System Safe, Recommended Dilution Ready to Use, Rinse Required Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.