Zoro Homepage

Disinfecting Wipes, Lmngrss Scnt, PK6

  • Mfr # 22813CT

  • Zoro # G7557109


product price: $55.89
/pk 6, $9.32/ea

Key Features

Color
Tan
Container Type
Canister
Number of Sheets
70
Fragrance
Citrus
Containers per UOM
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22813CT
Zoro #
G7557109
UPC #
-
Country of Origin
United States

Details

Item
Disinfecting Wipes,Lmngrss Scnt,PK6
Color
Tan
Container Type
Canister
Number of Sheets
70
Fragrance
Citrus
Containers per UOM
6

Description

Disinfecting Wipes,Lmngrss Scnt,PK6, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.