Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foaming Dish Spray, Mandarin Orange Scent, 16 oz Bottle

  • Mfr # 10732913451699

  • Zoro # G812929275


product price: $10.25
/ea

Key Features

Cleaner Form
Liquid
Fragrance
Mandarin Orange
Primary Chemical
Water; Tetrasodium Glutamate Diacetate; Laureth-6; Lauramine Oxide; Lauryl Betaine; Phenoxyethanol; Sodium Carbonate; Citric Acid; Fragance
Chemicals For Use On
Ceramic; Glass; Metal; Plastic; Stainless Steel
Cleaner Container Size
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10732913451699
Zoro #
G812929275
UPC #
732913451692
Country of Origin
United States

Dimensions

Cleaner Container Size
16 oz

Details

Cleaner Form
Liquid
Fragrance
Mandarin Orange
Primary Chemical
Water; Tetrasodium Glutamate Diacetate; Laureth-6; Lauramine Oxide; Lauryl Betaine; Phenoxyethanol; Sodium Carbonate; Citric Acid; Fragance
Chemicals For Use On
Ceramic; Glass; Metal; Plastic; Stainless Steel
Standards
EPA Safer Choice; EPA Safer Choice Label; LEED Applicable; USDA Biobased 79%
Effective to Remove
Beef Fat; Burnt-On Cheese; Coffee; Fat; Olive Oil

Description

Wouldn't it be great if you could get clean dishes faster, while also caring for your family? Spoiler alert, you can! A quicker, cleaner way to do dishes, our formula leaves nothing behind but clean dishes. And with 3x grease fighters, our thick foaming action breaks down the toughest messes, so you don't have to. Just spray, wipe and rinse. Less scrubbing. Less work. Now that's clean! Even better, no pre-soak means both time and water saved for a dish clean that does right by your family today and nurtures the health of the next seven generations to come.


  • Leaves nothing behind but clean dishes.
  • No pre-soak needed with this dishwashing soap means time saved, and less water used at dish time.
  • Dish cleaner that cleans dishes, fast, just spray, wipe and rinse with this foaming soap.
  • Scrub less, 3x grease fighters in this foaming soap means less scrubbing.
  • Dishwashing liquid with a thick foaming action that breaks down the toughest messes, so you don't have to.
  • Ingredients certified for a safer clean for your family.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.