Shop SEVENTH GENERATION
See all product information
Create Account
Lemongrass Citrus Multi Surface Disinfecting Bathroom Cleaner, 26 Ounce, 8PK
- Mfr # 22811
- Zoro # G223346579
product price:Â
$
43.25
/pk 8, $5.41/ea
Key Features
Net Weight
26 oz
Application
Health and Personal Care
Container Size
26 fl oz
Series
No Series
Cleaner Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22811
- Zoro #
- G223346579
- UPC #
- -
- Country of Origin
- United States
- Net Weight
- 26 oz
- Application
- Health and Personal Care
- Item
- Spray Kitchen Cleaners
- Series
- No Series
- Cleaner Form
- Liquid
- Container Type
- Spray Bottle
- Fragrance
- Lemongrass
- Surfaces for Use On
- Sinks, Tile, Countertops
Description
Seventh Generation Lemongrass Citrus Multi-Surface Disinfecting Bathroom Cleaner offers a powerful solution for tackling germs and grime. Formulated with a botanical disinfectant powered by thymol, derived from thyme oil, it effectively kills 99.9% of bacteria and viruses without the use of harsh chemicals. The refreshing scent of lemongrass and citrus enhances the cleaning experience while ensuring a safe and non-toxic environment for your home or workplace.Packaged in 26-ounce bottles with eight per case, this cleaner is perfect for residential use, professional cleaning services, or large-scale maintenance needs. The ergonomic spray bottle design ensures ease of application, targeting hard-to-reach areas and providing even coverage for thorough cleaning. Safe for use on a variety of bathroom surfaces, including countertops, sinks, and tiles, Seventh Generation's disinfecting cleaner combines eco-friendly practices with reliable performance to keep spaces hygienic and smelling fresh.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.