Shop SEVENTH GENERATION
See all product information
Create Account
Multi-Surface Wipes, 7 x 7, Lemon Zest, White, 70 Wipes/Canister, 6PK
Mfr # 69657417
Zoro # G823334259
product price:Â $76.15
/pk 6, $12.69/eaKey Features
Surfaces for Use On
Ceramic Tile; Formica; Plastic; Porcelain; Quartz; Stainless Steel
Material
Cloth
Color
White
Application
General Purpose
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69657417
- Zoro #
- G823334259
- UPC #
- 732913449989
- Country of Origin
- United States
Dimensions
- Width
- 7 in
- Length
- 7 in
Details
- Surfaces for Use On
- Ceramic Tile; Formica; Plastic; Porcelain; Quartz; Stainless Steel
- Material
- Cloth
- Color
- White
- Application
- General Purpose
- Standards
- USDA Certified Biobased 98%
- Fragrance
- Lemon Zest
- Item
- Multi-Surface Wipes
- Wipes per Container
- 70
- Container Type
- Canister
- Number of Sheets
- 70
Description
Make quick work of everyday messes with Seventh Generation Multi-Purpose Wipes. They're perfect as an all-purpose cleaner for anytime cleaning on kitchen counters, appliances, bathrooms, kids' toysand most surfaces in your busy home. Our all-purpose cleaner wipes provide a powerful clean with one-step convenience, and without dyes or synthetic fragrances. Our scent is made from essential oils and botanical ingredients, for a smell that's delightfully refreshing and isn't overpowering. At Seventh Generation, we do business differently. We believe our multipurpose cleaner and cleaning supplies are healthy solutions for use within your home and for the community. Increase performance and safety and create a more sustainable supply chain. Furthermore, we believe it is our responsibility to set a course for a more mindful way of doing business, where companies act as partners with other stakeholders to create a brighter future. Seventh Generation is proud to be a Certified B Corporation. By choosing Seventh Generation all-purpose cleaner products, you're joining us in nurturing the health of the next seven generations.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.