Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural Automatic Dishwasher Gel, Lemon, 42 oz Bottle, PK6

  • Mfr # SEV 22171

  • Zoro # G4603225


product price: $69.79
/pk 6, $11.63/ea

Key Features

Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Washing Type
Machine Wash
Item - Dishwashing
Dishwasher Detergent
Cleaner Form
Liquid
Cleaner Container Type
Jug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEV 22171
Zoro #
G4603225
UPC #
732913221714
Country of Origin
United States

Dimensions

Cleaner Container Size
42 oz
Degreaser Container Size
42 oz.
Size
42 oz.
Container Size
42 oz

Details

Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Washing Type
Machine Wash
Item - Dishwashing
Dishwasher Detergent
Item
Dishwasher Detergent
Cleaner Form
Liquid
Cleaner Container Type
Jug
Fragrance
Lemon
Primary Chemical
None
Chemicals For Use On
Ceramics; Enamel; Fiberglass; Glass; Metal; Plastic
Degreaser Container Type
Jug
Form
Gel
Recommended Dilution
Ready to Use
Container Type
Jug
Standards
EPA Certified, USDA Certified
Includes Chemical
None
Contains
Natural Ingredients, Plant-Derived Surfactants
Green Certification or Other Recognition
USDA Certified Biobased Product
Color
White
For Use On
Cooked-On Grease; Food Particles; Oils; Organic Matter; Soil
Includes
Includes six bottles
Application
Automatic Dishwasher Detergent
Net Weight
17.6 lbs
Features
Scented—Scent derived from whole essential oils and botanical extracts.
Phosphate Free
Yes
pH Value
Neutral
Septic System Safe
Yes
pH Level
6.5 to 7
Surfaces for Use On
Dishes
Rinse Required
Yes
Maximum RTU Yield per Container
42 fl oz
Biodegradable
Yes
Product Series
No Series

Description

Dishwasher Detergent, Washing Type Machine Wash, Container Type Jug, Container Size 42 oz, Ready to Use/Concentrated Ready to Use, Fragrance Lemon, Product Series No Series, Cleaner Form Liquid, Standards EPA Certified, USDA Certified, Biodegradable Yes, Color White, Maximum RTU Yield per Container 42 fl oz, Phosphate Free Yes, Primary Chemical None, Properties Biodegradable, Phosphate-Free, Septic System Safe, Recommended Dilution Ready to Use, Rinse Required Yes, Septic System Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.