
Natural Unbleached 100% Recycled Paper Kitchen Towel Rolls, 2-Ply, 11 x 9, 120/Roll, PK24
Mfr # SEV 13737
Zoro # G6170252
product price:Â $89.89
/pk 24, $3.75/ea
Free Shipping & Returns
Key Features
Material
Paper
Cleaning Cloth Style
Perforated Roll
Weight
19.3 lbs
Package Type
Roll
Application
General Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SEV 13737
Zoro #
G6170252
UPC #
-
Country of Origin
United States
Dimensions
Length
9"
Width
11"
Details
Item
Natural UnblEAed 100Prcnt REC Pape,PK24
Material
Paper
Cleaning Cloth Style
Perforated Roll
Weight
19.3 lbs
Package Type
Roll
Application
General Purpose
Recommended For
Dust; Grime; Liquid; Soil
Wipes per Container
120
Type
Perforated Roll
Fragrance
Unscented
For Use With
Standard Roll-Towel Dispensers
Ply
2
Standards
Meets U.S. EPA Standards for post-consumer material paper content
Features
Includes Four Packs—24 rolls per carton.
Color
Brown
Wipes Application
Nonporous Surfaces
Description
Natural UnblEAed 100Prcnt REC Pape,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.