
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13737
Zoro #
G010795160
UPC #
732913137374
Country of Origin
United States
Details
Item
Paper Towel
Color
Natural
Ply
2 Ply
Material
Paper
Features
Absorbent
Number of Sheets
120
Description
Because fewer natural resources are consumed during manufacturing, natural unbleached recycled paper towels are Seventh Generations most sustainable yet. Processed without chlorine with no added dyes or fragrance. Full 11in x 9in sheet size. Two ply for absorbency and strength. Includes Four Packs24 rolls per carton. Towel/Wipe Type: Perforated Roll; Application: General Purpose; Applicable Material: Nonporous Surfaces; Materials: Paper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.