Zoro Homepage

Paper Towels, 140 Sheets, White, 6 PK

  • Mfr # SEV13731

  • Zoro # G907199033


product price: $23.79
/pk 6, $3.97/ea

Key Features

Color
White
Sheet Size
11" x 5.40"
Number of Sheets
140
Material
Paper
Features
Absorbent; Strong; Dye-free; Fragrance-free; Non-chlorine Bleached
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEV13731
Zoro #
G907199033
UPC #
732913137312
Country of Origin
Canada

Dimensions

Sheet Size
11" x 5.40"
Sheet Length
5.4 in
Sheet Width
11 in

Details

Item
Paper Towels
Color
White
Number of Sheets
140
Material
Paper
Features
Absorbent; Strong; Dye-free; Fragrance-free; Non-chlorine Bleached
Ply
2
Paper Towel Type
Perforated Roll

Description

Clean more, waste less and help reduce the need for virgin wood pulp Reach for these hardworking, recycled paper towels, and you're not only cleaning up messes in a flash you're helping to keep more trees standing Twoply, natural paper towels are made of a high percentage of postconsumer content the paper we all recycle every day at home, school and work Paper towels are whitened without chemical containing chlorine, and have no added dyes or fragrances Each twoply sheet absorbs spills quickly, even when wet and measures 11 x 525 Each roll includes 140 sheets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.