Zoro Homepage

Paper Towels, 156 Sheets, White, 4 PK

  • Mfr # SEV13739CT

  • Zoro # G201845902


product price: $98.79
/pk 4, $24.70/ea
Free Shipping & Returns

Key Features

Color
White
Number of Sheets
156
Container Type
Pack
Material
Paper
Features
Absorbent; Chlorine-free; Chemical-free; Dye-free; Fragrance-free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEV13739CT
Zoro #
G201845902
UPC #
-
Country of Origin
Canada

Dimensions

Sheet Width
11 in
Sheet Length
5.4 in

Details

Item
Paper Towels
Color
White
Number of Sheets
156
Container Type
Pack
Material
Paper
Features
Absorbent; Chlorine-free; Chemical-free; Dye-free; Fragrance-free
Ply
2
Paper Towel Type
Perforated Roll

Description

Hardworking, recycled paper towels absorb spills quickly, even when wet, and make it easy to lessen your environmental impact. They are made with a high percentage of post-consumer content, and buying products made from recycled paper helps reduce the need for virgin wood pulp so more trees are left standing. Paper towels are whitened without chemicals containing chlorine. They have no added dyes or fragrances. Two-ply construction delivers absorbency and strength. Each roll contains 156 sheets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.