Zoro Homepage

Paper Towels, White, 120 PK

  • Mfr # SEV13720

  • Zoro # G707198946


product price: $4.99
/pk 120, $0.04/ea
Sold in multiples of 3 for $14.97

Key Features

Sheet Size
11 in x 9 in
Material
Paper
Features
Fragrance-free; Dye-free; Ink-free; Unbleached
Number of Sheets
120
Paper Towel Type
Perforated Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEV13720
Zoro #
G707198946
UPC #
732913137206
Country of Origin
United States

Dimensions

Sheet Size
11 in x 9 in
Sheet Width
11 in
Sheet Length
9 in

Details

Item
Paper Towels
Color
White
Material
Paper
Features
Fragrance-free; Dye-free; Ink-free; Unbleached
Number of Sheets
120
Paper Towel Type
Perforated Roll
Ply
2

Description

Clean more, waste less and help reduce the need for virgin wood pulp Reach for these hardworking, recycled paper towels, and you're not only cleaning up messes in a flash you're helping to keep more trees standing Made with a high percentage of postconsumer content the paper we all recycle every day at home, school and work, these unbleached paper towels have a unique color that visually cues care for the environment in a way white paper cannot Being made without dyes, inks or fragrances saves natural resources compared to virgin or whitened recycled products by eliminating the whitening process, which saves water and energy The twoply paper towels come in rolls that fit standard household, kitchen roll dispensers Each sheet measures 11 x 9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.