Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Perforated Roll Paper Towels, 2 Ply, 140 Sheets, 63 ft, White

  • Mfr # 13731

  • Zoro # G7570835


product price: $22.49
/pk 6, $3.75/ea

Key Features

Paper Towel Type
Perforated Roll
Color
White
Sheet Width
11 in
Sheet Length
5 2/5 in
Sheet Size
11 in x 5.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13731
Zoro #
G7570835
UPC #
732913137312
Country of Origin
Canada

Dimensions

Sheet Width
11 in
Sheet Length
5 2/5 in
Sheet Size
11 in x 5.4 in
Roll Length
63 ft

Details

Paper Towel Type
Perforated Roll
Item
Paper Towels
Color
White
Number of Sheets
140
Ply
2 Ply
Material
Paper
Application
General Purpose
Container Type
Roll
Standards
Meets U.S. EPA standards for post-consumer material paper content
Dirt Types
Dust; Grime; Liquid; Soil
Applicable Material
Nonporous Surfaces
Scent
Unscented
Compatible Mfg. Model Number
Standard Roll-Towel Dispensers

Description

Seventh Generation® 100% Recycled Paper Towel Rolls, 2-Ply, 11 x 5.4 Sheets, 140 Sheets/RL, 6/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.