Zoro Homepage

Perforated Roll Paper Towels, 2 Ply, 156 Sheets, 71 ft, White

  • Mfr # SEV 13739

  • Zoro # G4059655


product price: $31.69
/pk 8, $3.96/ea

Key Features

Paper Towel Type
Perforated Roll
Color
White
Sheet Width
11 in
Sheet Length
5.4"
Sheet Size
11 in x 5.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEV 13739
Zoro #
G4059655
UPC #
732913137398
Country of Origin
Canada

Dimensions

Sheet Width
11 in
Sheet Length
5.4"
Sheet Size
11 in x 5.4 in
Roll Length
71 ft

Details

Paper Towel Type
Perforated Roll
Item
Paper Towels
Color
White
Number of Sheets
156
Ply
2
Container Type
Roll
Material
Paper
Uses Dispenser
Standard Roll-Towel Dispensers
Application
General Purpose
Standards
Meets U.S. EPA Standards for post-consumer material paper content
Scent
Unscented
Applicable Material
Nonporous Surfaces
Dirt Types
Dust; Grime; Liquid; Soil

Description

Seventh Generation® 100% Recycled Paper Towel Rolls, 2-Ply, 11 x 5.4 Sheets, 156 Sheets/RL, 8 RL/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.