Shop SEVENTH GENERATION
See all product information
Create Account
Perforated Roll Towels & Wipes, 2 Ply Ply, 2 Sheets, 5.4", White, 24 PK
Mfr # 13722
Zoro # G7555438
product price:Â $113.99
/pk 24, $4.75/ea
Free Shipping & Returns
Key Features
Paper Towel Type
Perforated Roll
Ply
2 Ply
Material
Paper
Number of Sheets
2
Roll Length
5.4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13722
- Zoro #
- G7555438
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Roll Length
- 5.4"
- Sheet Size
- 11" x 5-3/8"
- Sheet Width
- 11"
- Paper Towel Width
- 11"
- Overall Length
- 5 2/5"
- Core Dia.
- 1.78 in
Details
- Item
- Towels & Wipes
- Paper Towel Type
- Perforated Roll
- Ply
- 2 Ply
- Material
- Paper
- Number of Sheets
- 2
- Features
- Individually Wrapped
- Color
- White
- Uses Dispenser
- Standard Roll-Towel Dispensers
- Green Environmental Attribute
- 0.5
- Container Type
- Roll
- Application
- General Purpose
- Weight
- 16.9 lbs
- Standards
- Meets U.S. EPA standards for post-consumer material paper content
- Sheets Per Roll
- 156
- Recycled Content
- 1
- Features (Not in FGL)
- Dye-free, Absorbent, Strong, Fragrance-free, Chlorine-free
Description
Hardworking paper towel absorbs spills quickly, even when wet. Whitened without chlorine. No added dyes or fragrances. Two ply for absorbency and strength. Convenient 11" x 5.4" sheets are "right size" to minimize waste.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.