
SeventhGen, Botanical Disinfecting Wipes, 8 X 7, White, 420PK (Discontinued)
- Mfr # 22812
- Zoro # G010928605
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22812
Zoro #
G010928605
UPC #
732913228126
Country of Origin
United States
Dimensions
Sheet Size
7" Width x 8" Length
Length
8"
Width
7"
Details
Item
Disinfectant
Material
Cloth-Like
Color
White
Container Type
Tub
Fragrance
Lemongrass Citrus
Cleaner Form
Wipe
Features
Deodorize
Application
Multi Surface
Surfaces for Use On
Germs Remover
Description
Pre-moistened wipes clean and disinfect in one easy step. Kills 99.99% of germs botanically. Effective against cold and flu viruses. Deodorizes and effectively controls odors using essential oils. No rinsing or wiping is required, even on food contact surfaces. Application: Surface Disinfecting; Applicable Material: Hard Nonporous Surfaces; Materials: Cloth-Like; Chemical Compound: Plant Based Essential Oils.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.