Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Bowl Cleaner, Fresh Mint Scent, 24 oz Bottle

  • Mfr # 10732913451668

  • Zoro # G412929293


product price: $8.15
/ea

Key Features

Fragrance
Fresh Mint
Cleaner Form
Liquid
Primary Chemical
Water; Lactic Acid; Octyl/Decyl Glucoside; Xanthan Gum; Sodium Benzoate; Fragrance
Chemicals For Use On
Ceramic Tile
Standards
EPA Safer Choice; EPA Safer Choice Label; LEED Applicable; USDA Certified Biobased 97%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10732913451668
Zoro #
G412929293
UPC #
732913451661
Country of Origin
United States

Details

Fragrance
Fresh Mint
Cleaner Form
Liquid
Primary Chemical
Water; Lactic Acid; Octyl/Decyl Glucoside; Xanthan Gum; Sodium Benzoate; Fragrance
Chemicals For Use On
Ceramic Tile
Standards
EPA Safer Choice; EPA Safer Choice Label; LEED Applicable; USDA Certified Biobased 97%

Description

This plant-based formula attacks stubborn stains without chlorine bleach and freshens every toilet bowl made from 100% essential oils and botanical ingredients. This toilet bowl cleaner gets the job done with a septic-safe, biodegradable biodegrades in 28 days formula with no dyes and no chlorine bleach. Made from 97% biobased ingredients. Ideal for commercial use including restaurants, offices, day care facilities, schools and hospitality.


  • Plant-based biodegradable formula that's made of 97% biobased ingredients and not tested on animals.
  • Made from 100% essential oils and botanical ingredients.
  • Plant-based biodegradable formula is made with no dyes or artificial fragrances.
  • Product is septic safe and will biodegrade in 28-days.
  • Convenient squeeze nozzle.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.