Zoro Homepage
This item is Discontinued.
Seventh Generation Tub, and Tile Cleaner, 32 oz, PK8 SEV 22750

Tub, and Tile Cleaner, 32 oz, PK8 (Discontinued)

  • Mfr # SEV 22750
  • Zoro # G4524721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEV 22750
Zoro #
G4524721
UPC #
732913227501
Country of Origin
United States

Dimensions

Size
32 oz.
Cleaner Container Size
32 oz.
Degreaser Container Size
32 oz.

Details

Cleaner Chemical Product Grouping
Bathroom Cleaners
Item
Tub, and Tile Cleaner
Fragrance
Emerald Cypress & Fir
Cleaner Form
Liquid
Primary Chemical
None
Item - Bathroom Cleaners
Tub and Tile Cleaner
Cleaner Container Type
Trigger Spray Bottle
Color
Clear
Recommended Dilution
Ready to Use
Includes Chemical
None
Standards
Gluten Free; Kosher Certified; Leaping Bunny(TM) Certified; USDA Certified Biobased 91%

Description

Bathroom Cleaners, Tub, and Tile Cleaner, Primary Chemical None, Fragrance Emerald Cypress & Fir, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color Clear, Gluten Free; Kosher Certified; Leaping Bunny(TM) Certified; USDA Certified Biobased 91 Percent, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.