airLIFT Tempered Glass Mobile Laptop Desk Cart, Black

  • Mfr # OFF65934B

  • Zoro # G108641355


product price:  $144.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OFF65934B
Zoro #
G108641355
UPC #
17641659344
Country of Origin
China

Description

Work the way you want with seville classics' tempered glass mobile laptop desk cart. This premium quality mobile desk features a thick tempered glass desk top in black. Designed with mobility in mind, the cart features four smooth-gliding, 1.5 inch casters so you can take your work with you; two lock so the desk stays where you leave it. Easily move your laptop or writing workstation to any space in your home, dorm, or office. Manually adjust the desk's height and keep it there with the locking knob. Desk features a steel frame for stability, durability, and strength. The base is a low-profile design intended for use with or without casters, so it can be moved close to furniture like couches and recliners. Install the four 1.5 inch casters to enjoy the freedom of a mobile desk that goes where you do. Two locking casters ensure the desk stays put when you need it. features: solid tempered glass table top with black backing height adjustable with twist-lock knob low-profile base for easy use near furniture in living rooms and bedrooms smooth-gliding casters with 2 locking specifications: dimensions: 23.62 w x 15.75 d x 20.47 to 33.07 h weight capacity: 15 lbs. Evenly distributed weight: 19.25 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.